
BOOST CHARGE Braided USB-C to USB-C Cable, 100 W Power Delivery, 6.6 ft, White, 2PK
Mfr # CAB014BT2MWH2PK
Zoro # G815511040
product price: $25.39
/pk 2, $12.70/eaKey Features
End 2 Connection Type
USB 2.0 Type C
Device Supported
USB Device
Color
White
Cable Type
USB-C
End 1 Connection Type
USB Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB014BT2MWH2PK
Zoro #
G815511040
UPC #
745883860272
Country of Origin
Viet Nam
Details
End 2 Connection Type
USB 2.0 Type C
Device Supported
USB Device
Color
White
Item
Data Transfer Cable
Cable Type
USB-C
End 1 Connection Type
USB Type C
Features
Braided
Product Line
BoostCharge
Description
Stay charged, synced, and connected with reliable cables that you can use in your home, car and office. Tested to withstand 30,000+ bends, these USB-C cables are built for a long lifespan and will work with any standard USB-C port.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.