Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOOST CHARGE Braided USB-C to USB-C Cable, 3.3 ft, White

  • Mfr # CAB004BT1MWH

  • Zoro # G615511004


product price: $18.45
/ea

Key Features

For Device Type
Mobile Devices
Charger Type
Charging Cable
Connector Type
USB-C
Power Source
USB Port
Overall Length
3.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB004BT1MWH
Zoro #
G615511004
UPC #
745883788286
Country of Origin
Viet Nam

Dimensions

Overall Length
3.3 ft

Details

For Device Type
Mobile Devices
Charger Type
Charging Cable
Connector Type
USB-C
Power Source
USB Port
Item
Data Transfer Cable
Color
White
Product Line
BoostCharge
Connector Gender on Second End
Male
Product Material
Braided Nylon
Connector on Second End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
End 1 Connection Type
USB 2.0 Type C - Male
Compatibility
Features
Double Braided, USB- Power Delivery (USB PD), Charging
Device Supported
Notebook, AirPods, MacBook Air, iPad, AirPods Pro, iPad mini, iPad Pro, MacBook, iPhone, Tablet, MacBook Pro, Smartphone, iPad Air
Connector on First End Details
1 x USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s

Description

Stay charged, synced, and connected with reliable cables that you can use in your home, car and office. Tested to withstand 30,000+ bends, these USB-C cables are built for a long lifespan and will work with any standard USB-C port.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.