Zoro Homepage

BOOST CHARGE Braided USB-C to USB-C Cable, 6.6 ft, White

  • Mfr # CAB004BT2MWH

  • Zoro # G115511085


product price: $18.15
/ea

Key Features

Color
White
Connector Type
USB-C
For Device Type
Mobile Devices
Charger Type
Charging Cable
Power Source
USB Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB004BT2MWH
Zoro #
G115511085
UPC #
745883884124
Country of Origin
Viet Nam

Dimensions

Overall Length
6.6 ft

Details

Color
White
Item
Sync & Charge Cables
Connector Type
USB-C
For Device Type
Mobile Devices
Charger Type
Charging Cable
Power Source
USB Port

Description

Stay charged, synced, and connected with reliable cables that you can use in your home, car and office. Tested to withstand 30,000+ bends, these USB-C cables are built for a long lifespan and will work with any standard USB-C port.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.