
BOOST CHARGE Dual Car Charger with PPS, USB-A/USB-C, Black
Mfr # CCB004BT1MBK-B5
Zoro # G215510964
product price: $42.45
/eaKey Features
Power Source
Vehicle Outlet
For Device Type
Mobile Devices
Charging Power
37 W
Number of Ports
2
Charger Type
Car Chargers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCB004BT1MBK-B5
Zoro #
G215510964
UPC #
745883835669
Country of Origin
Viet Nam
Details
Power Source
Vehicle Outlet
For Device Type
Mobile Devices
Charging Power
37 W
Number of Ports
2
Charger Type
Car Chargers
Connector Type
USB-A; USB-C
Color
Black
Item
Car Chargers & Power Inverters
Description
Power both iPhone and Samsung devices while on the road with this compact and powerful BOOST CHARGE Dual Car Charger. Plug into USB-C PD 3.0 certified power through the USB-C port that provides fast charging. This car charger is engineered with PPS technology, delivering a dynamic power output depending on the device its connected to, making it a safe and powerful option for a variety of devices. It also has a USB-A port to charge a second device at the same time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.