
BOOST CHARGE Dual USB-A Wall Charger + Lightning to USB-A Cable, White
Mfr # WCD001DQ1MWH
Zoro # G815661370
product price: $33.45
/eaKey Features
Charging Cord Configuration
3.3 ft Lightning to USB-A Cable (Included)
Type
Wall Charger
For Device Type
Mobile Devices
Output Watts
24 W
Power Source
AC Wall Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCD001DQ1MWH
Zoro #
G815661370
UPC #
745883793686
Country of Origin
Viet Nam
Dimensions
Overall Height
2.3 in
Cable Length
3.30 ft
Overall Width
1.1 in
Length
2.2 in
Details
Charging Cord Configuration
3.3 ft Lightning to USB-A Cable (Included)
Type
Wall Charger
For Device Type
Mobile Devices
Output Watts
24 W
Power Source
AC Wall Outlet
Item
AC Adapter
Input Connector
USB-A
Number of Ports
2
Color
White
USB
Yes
Device Supported
iPad Pro, Tablet PC, Power Bank, Smartphone
Includes
BOOST↑CHARGE AC Adapter, 1m/3.3ft. Lightning to USB-A Cable
Compatible With
iPad Pro (12.9") 2nd Gen, iPad Pro (10.5"), iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 8, iPhone 8 Plus, iPhone X, iPhone XR, iPhone XS, iPhone XS Max
Max. Output Current
4.80 A
Description
Conveniently charge two phones, power banks, or tablets at the same time. It's perfect when multiple devices need a charge and space is limited. This charger features two USB-A ports, each offering 12 W to charge your devices faster than a standard 5 W charger. Simply plug the charger into a wall socket and you're ready to power up two mobile devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.