
BOOST CHARGE Dual USB-A Wall Charger, White
Mfr # WCB002DQWH
Zoro # G615661341
product price: $24.15
/eaKey Features
Input Connector
USB-A
For Device Type
Mobile Devices
Output Watts
24 W
Number of Ports
2
Type
Wall Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCB002DQWH
Zoro #
G615661341
UPC #
745883793624
Country of Origin
Viet Nam
Dimensions
Overall Width
1.1 in
Length
2.2 in
Overall Height
2.3 in
Details
Input Connector
USB-A
For Device Type
Mobile Devices
Output Watts
24 W
Number of Ports
2
Type
Wall Charger
Power Source
AC Wall Outlet
Item
AC Adapter
Color
White
USB
Yes
Device Supported
Power Bank, Smartphone, Tablet PC
Max. Output Current
4.80 A
Description
Conveniently charge two phones, power banks, or tablets at the same time. It's perfect when multiple devices need a charge and space is limited. This charger features two USB-A ports, each offering 12 W to charge your devices faster than a standard 5 W charger. Simply plug the charger into a wall socket and you're ready to power up two mobile devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.