
BOOST CHARGE LIGHTNING TO USB-A CABLE
Mfr # CAA001BT2MWH
Zoro # G315190066
product price: $19.75
/eaKey Features
End 1 Connection Type
USB Type A - Male
Cable Length
6.60 ft
End 2 Connection Type
Lightning - Male
Color
White
Compatible With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAA001BT2MWH
Zoro #
G315190066
UPC #
745883788675
Country of Origin
Viet Nam
Dimensions
Cable Length
6.60 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
White
Compatible With
Features
Bendable, Charging, Break Resistant
Cable Type
Lightning/USB
Device Supported
Power Bank, iPad, Notebook, iPhone, iPad Pro
Connector Gender on First End
Male
MFI
Yes
Connector on First End Details
1 x USB Type A - Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x Lightning - Male
Series
BoostCharge
Compatibility
Product Line
BoostCharge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.