
BOOST CHARGE PRO 140W 4-Port GaN Wall Charger
Mfr # WCH014dqWH
Zoro # G909994056
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Features
Foldable Prong
Color
White
Output Watts
140 W
Compatible With
iPad Pro (11") 3rd Gen,Apple AirPods Pro 2nd gen,iPad 9th gen,iPad Pro (12.9") 5th Gen,MacBook Air M2 (2022),MacBook Air 13" M1 (2020),MacBook Air 15" M2 (2023),MacBook Pro 13" M2 (2022),MacBook Pro 13" M1 (2020),MacBook Pro 14" (2021),MacBook Pro 16" (2021),iPad mini 6th Gen,Dell XPS 13",Google Pixel 5,Google Pixel 6,Google Pixelbook,iPhone 15,iPhone 15 Pro,iPhone 15 Plus,iPhone 15 Pro Max,iPhone 14,iPhone 14 Pro,iPhone 14 Plus,iPhone 14 Pro Max,iPhone 12,iPhone 12 mini,iPhone 12 Pro,iPhone 12 Pro Max,iPhone 13,iPhone 13 mini,iPhone 13 Pro,iPhone 13 Pro Max,Galaxy S21 FE,Galaxy S21+ 5G,Galaxy S21 Ultra 5G,Galaxy S22 5G,Galaxy S22+ 5G,Galaxy S22 Ultra 5G,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S24,Galaxy S24+,Galaxy S24 Ultra,Galaxy Z Flip 3,Galaxy Note20,Galaxy Note20 Ultra
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCH014dqWH
Zoro #
G909994056
UPC #
745883853328
Country of Origin
Viet Nam
Details
Item
AC Adapter
Features
Foldable Prong
Color
White
Output Watts
140 W
Compatible With
iPad Pro (11") 3rd Gen,Apple AirPods Pro 2nd gen,iPad 9th gen,iPad Pro (12.9") 5th Gen,MacBook Air M2 (2022),MacBook Air 13" M1 (2020),MacBook Air 15" M2 (2023),MacBook Pro 13" M2 (2022),MacBook Pro 13" M1 (2020),MacBook Pro 14" (2021),MacBook Pro 16" (2021),iPad mini 6th Gen,Dell XPS 13",Google Pixel 5,Google Pixel 6,Google Pixelbook,iPhone 15,iPhone 15 Pro,iPhone 15 Plus,iPhone 15 Pro Max,iPhone 14,iPhone 14 Pro,iPhone 14 Plus,iPhone 14 Pro Max,iPhone 12,iPhone 12 mini,iPhone 12 Pro,iPhone 12 Pro Max,iPhone 13,iPhone 13 mini,iPhone 13 Pro,iPhone 13 Pro Max,Galaxy S21 FE,Galaxy S21+ 5G,Galaxy S21 Ultra 5G,Galaxy S22 5G,Galaxy S22+ 5G,Galaxy S22 Ultra 5G,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S24,Galaxy S24+,Galaxy S24 Ultra,Galaxy Z Flip 3,Galaxy Note20,Galaxy Note20 Ultra
Material
Plastic
Green Environmental Attribute
Recycled
USB
Yes
USB Type-C
Yes
Device Supported
Smartphone, Notebook, Chromebook, Tablet PC, Google Pixel, MacBook, iPhone, Apple Watch, iPad
Number of USB Type-C Ports
3
Number of USB Ports
4
Universal Adapter
Yes
Recycled
Yes
Fast Charging
Yes
Description
Power a laptop and 3 additional devices with our 140W 4-Port GaN Wall Charger. Three USB-C PD ports offer fast charging for all compatible devices, with a convenient USB-A port for standard charging.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.