This item is Discontinued.

Belkin BOOST CHARGE Pro 2-in-1 Magnetic Wireless Charging Pad with Qi2, USB-C, 15 W, Black WIZ021TTBK

BOOST CHARGE Pro 2-in-1 Magnetic Wireless Charging Pad with Qi2, USB-C, 15 W, Black (Discontinued)

  • Mfr # WIZ021TTBK
  • Zoro # G415661299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIZ021TTBK
Zoro #
G415661299
UPC #
745883865994
Country of Origin
Viet Nam

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Induction Charger
For Device Type
Mobile Devices
Output Watts
15 W
Power Source
USB-C Power Supply
Color
Black
Type
Charging Mat
Input Connector
USB-C
Qi Certified
Yes
Features
LED Indicator, Magnetic, Compact
USB
Yes
Device Supported
iPhone, Qi2-enabled Device, AirPod
Compatible With
Apple Products: iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro Max, iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone 13, iPhone 13 mini, iPhone 13 Pro, iPhone 13 Pro Max
Includes
BoostCharge Pro Induction Charger, 5-ft./1.5m USB-C to USB-C cable, 30W USB-C power supply

Description

This ultra-convenient charging pad delivers 15 W of fast wireless charging to your iPhone 16, 5 W for your AirPods and 5 W for an additional device from a USB-C port. Leveraging magnetic Qi2 technology, you can place your iPhone on the charging pad for a secure, aligned connection that optimizes energy usage and safeguards your device's battery life.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.