Zoro Homepage

Boost Charge Pro 3 In 1 Wireless Charging Stand With Qi2, White

  • Mfr # WIZ023ttWH

  • Zoro # G414542100


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
Wireless Charging
Overall Width
7.23 in
Cable Length
5.60 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIZ023ttWH
Zoro #
G414542100
UPC #
745883868728
Country of Origin
China

Dimensions

Overall Width
7.23 in
Cable Length
5.60 in

Details

Color
White
Features
Wireless Charging
Material
Plastic

Description

  • Wireless Charging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.