
Boost Charge Pro Easy Alignment Wireless Charging Pad 15w, Black
Mfr # WIA007TTBK
Zoro # G114542080
product price: $38.59
/eaKey Features
Features
Wireless Charging
Color
Black
Cable Length
1.76 in
Overall Width
4.00 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIA007TTBK
Zoro #
G114542080
UPC #
745883857982
Country of Origin
Viet Nam
Dimensions
Cable Length
1.76 in
Overall Width
4.00 in
Details
Features
Wireless Charging
Color
Black
Material
Plastic
Description
- Wireless Charging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.