Zoro Homepage

Boost Charge Universal Cable 3ft, Black

  • Mfr # CAC001BT1MBK

  • Zoro # G614522339


product price: $21.35
/ea

Key Features

Overall Length
1.06 in
Color
Black
Material
Plastic
Width
4.04 in
Features
Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC001BT1MBK
Zoro #
G614522339
UPC #
745883799640
Country of Origin
Viet Nam

Dimensions

Cable Length
1.06 in
Overall Length
1.06 in
Width
4.04 in

Details

Color
Black
Material
Plastic
Features
Charging
End 1 Connection Type
USB Type A - Male
MFI
Yes
Connector on First End Details
1 x USB Type A - Male
Cable Type
Lightning/Micro-USB/USB/USB-C
Compatibility
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB Type C - Male, 1 x Lightning - Male, 1 x Micro USB Type B - Male
Product Line
BoostCharge
Device Supported
iPad Pro, MacBook Pro, iPad mini, Power Bank, Tablet, Computer, iPad, iPhone, Charger, MacBook Air, Smartphone, AirPods Pro
Item
Data Transfer Cable
End 2 Connection Type
Lightning - Male, USB Type C - Male, Micro USB Type B - Male

Description

  • Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.