Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boost Charge Usb C Car Charger 20w And Usb C To Apple Lightning Cable 4ft, Black

  • Mfr # CCA003BT04BK

  • Zoro # G214522296


product price: $33.65
/ea

Key Features

Cable Length
1.04 in
Overall Length
1.04 in
Color
Black
Features
Car Chargers
Width
4.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCA003BT04BK
Zoro #
G214522296
UPC #
745883816675
Country of Origin
Viet Nam

Dimensions

Cable Length
1.04 in
Overall Length
1.04 in
Width
4.03 in

Details

Color
Black
Features
Car Chargers
Material
Plastic
USB
Yes
Item
Auto Adapter

Description

  • Car Chargers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.