
Boost Charge Usb C Car Charger 20w, Black
Mfr # CCA003BTBK
Zoro # G414522324
product price: $18.35
/eaKey Features
Cable Length
1.05 in
Overall Length
1.05 in
Color
Black
Width
4.07 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCA003BTBK
Zoro #
G414522324
UPC #
745883816682
Country of Origin
China
Dimensions
Cable Length
1.05 in
Overall Length
1.05 in
Width
4.07 in
Details
Color
Black
Material
Plastic
Features
Car Chargers
Description
- Car Chargers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.