
BOOST CHARGE USB-C PD 3.0 PPS Wall Charger + USB-C to USB-C Cable, White
Mfr # WCA005DQ1MWH-B5
Zoro # G616148285
product price: $44.99
/eaKey Features
Input Connector
USB-C
Output Watts
30 W
Number of Ports
1
Charging Cord Configuration
USB-C to USB-C Cable (Included)
Type
Wall Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCA005DQ1MWH-B5
Zoro #
G616148285
UPC #
745883837526
Country of Origin
Viet Nam
Dimensions
Cable Length
3.30 ft
Details
Input Connector
USB-C
Output Watts
30 W
Number of Ports
1
Charging Cord Configuration
USB-C to USB-C Cable (Included)
Type
Wall Charger
Power Source
AC Wall Outlet
Item
AC Adapter
For Device Type
Mobile Devices
Color
White
Environmentally Friendly
Yes
Universal Adapter
Yes
Device Supported
iPhone, iPad Pro, USB Type C Device, Notebook, Tablet PC, Cellular Phone
Fast Charging
Yes
USB Type-C
Yes
USB
Yes
Compatible With
Features
Compact
Includes
BoostCharge AC Adapter, USB-C Cable to Lightning Connector
Description
Fast charge your USB-C device with this powerful and safe wall charger. It's packed with the latest USB-C Power Delivery 3.0 and PPS technologies, working together to safely deliver the ideal amount of fast power to your device. This universal wall charger is designed to be travel-ready with its compact size and foldable prongs, making it perfect for use at home, the office, and when on the move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.