
BOOST CHARGE USB-C to USB-A Cable, 3.3 ft, White, 2PK
Mfr # CAB001BT1MWH2PK
Zoro # G915511162
product price: $13.79
/pk 2, $6.90/eaKey Features
Connector Type
USB-A; USB-C
For Device Type
Mobile Devices
Color
White
Overall Length
3.3 ft
Charger Type
Charging Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB001BT1MWH2PK
Zoro #
G915511162
UPC #
745883860210
Country of Origin
Viet Nam
Dimensions
Overall Length
3.3 ft
Details
Connector Type
USB-A; USB-C
For Device Type
Mobile Devices
Item
Data Transfer Cable
Color
White
Charger Type
Charging Cable
Power Source
USB Port
Product Line
BoostCharge
Connector on First End Details
1 x USB Type C - Male
Features
Charging, Bendable
Connector Gender on First End
Male
End 2 Connection Type
USB Type A - Male
Device Supported
Notebook, Smartphone, Tablet
Product Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB Type A- Male
End 1 Connection Type
USB Type C - Male
Compatibility
Apple Devices : iPad (10.9") 10th Gen,iPad Pro (12.9") 3rd Gen,iPad Pro (12.9") 4th Gen,MacBook Pro,MacBook Air,iPad mini 6th Gen,iPad Air 4,iPad Pro (11.0")Google Devices : Pixel 4,Pixel 5,Pixel 6Samsung Devices : Galaxy S20,Galaxy S20+,Galaxy S20 Ultra,Galaxy S21 5G,Galaxy S21+ 5G,Galaxy S21 Ultra 5G,Galaxy S22 5G,Galaxy S22+ 5G,Galaxy S22 Ultra 5G,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy Z Fold 2 5G,Galaxy Note 10+,Galaxy Note20,Galaxy Note20 Ultra
Cable Type
USB/USB-C
Description
Stay charged, synced, and connected with reliable charging cables that you can use in your home, car, or office. Tested to withstand at least 25,000 bends, these USB-C cables are built for a long lifespan and will work with any standard USB-A port.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.