Zoro Homepage

BOOST CHARGE USB-C to USB-C Cable, 3.3 ft, White, 2PK

  • Mfr # CAB003BT1MWH2PK

  • Zoro # G315511038


product price: $16.29
/pk 2, $8.15/ea

Key Features

For Device Type
Mobile Devices
Charger Type
Charging Cable
Power Source
USB Port
Connector Type
USB-C
Overall Length
3.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB003BT1MWH2PK
Zoro #
G315511038
UPC #
745883860227
Country of Origin
Viet Nam

Dimensions

Overall Length
3.3 ft

Details

For Device Type
Mobile Devices
Charger Type
Charging Cable
Power Source
USB Port
Connector Type
USB-C
Color
White
Item
Data Transfer Cable
Product Line
BoostCharge
End 2 Connection Type
USB Type C
End 1 Connection Type
USB Type C
Product Material
Polyvinyl Chloride (PVC)
Features
Charging
Cable Type
USB-C

Description

Stay charged, synced, and connected with reliable cables that you can use in your home, car and office. Tested to withstand 25,000+ bends, these USB-C cables are built for a long lifespan and will work with any standard USB-C port.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.