Zoro Homepage

BOOST CHARGE USB-PD Car Charger + Lightning to USB-C Cable, 30 W, USB-C, Black

  • Mfr # CCA004BT1MBKB6

  • Zoro # G915510998


product price: $29.85
/ea

Key Features

For Device Type
Mobile Devices
Number of Ports
1
Charging Power
30 W
Connector Type
USB-C
Charging Cable Type
3.3 ft USB-C to Lightning Cable (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCA004BT1MBKB6
Zoro #
G915510998
UPC #
745883852376
Country of Origin
Viet Nam

Details

For Device Type
Mobile Devices
Number of Ports
1
Charging Power
30 W
Connector Type
USB-C
Charging Cable Type
3.3 ft USB-C to Lightning Cable (Included)
Power Source
Vehicle Outlet
Charger Type
Car Charger
Item
Car Chargers & Power Inverters
Color
Black

Description

This high-powered car charger features USB Power Delivery USB-PD and includes a USB-C to Lightning cable for users to quickly charge their Apple devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.