
Boost Up Charge Dual Port Usb A Car Charger 24w With Apple Lightning Cable 3ft, Black
Mfr # CCD001BT1MBK
Zoro # G014522298
product price:Â $23.95
/eaKey Features
Cable Length
1.22 in
Overall Length
1.22 in
Color
Black
Material
Plastic
Features
LED Indicator, Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCD001BT1MBK
Zoro #
G014522298
UPC #
745883790449
Country of Origin
Viet Nam
Dimensions
Cable Length
1.22 in
Overall Length
1.22 in
Width
4.06 in
Details
Color
Black
Material
Plastic
Features
LED Indicator, Compact
Compatibility
iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone 13 Series, Galaxy S21 Series, Galaxy S22 Series, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra
Fast Charging
Yes
Maximum Output Current
4.80 A
Device Supported
USB Type A Device, Smartphone
Maximum Output Power
24 W
Product Line
BoostCharge
Package Contents
BoostCharge Dual USB-A Car Charger 24W + USB-A to Lightning Cable, 1m/3.3ft USB-A to Lightning Cable
USB
Yes
Item
Auto Adapter
Output Voltage
5 V DC
Description
- Car Chargers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.