Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boost Up Charge Usb A To Apple Lightning Cable 10ft, White

  • Mfr # CAA001BT3MWH

  • Zoro # G814522306


product price: $18.25
/ea

Key Features

Cable Length
1.01 in
Overall Length
1.01 in
Color
White
Material
Plastic
Width
4.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAA001BT3MWH
Zoro #
G814522306
UPC #
745883788699
Country of Origin
Viet Nam

Dimensions

Cable Length
1.01 in
Overall Length
1.01 in
Width
4.05 in

Details

Color
White
Material
Plastic
Features
Plug & Play
Item
Data Transfer Cable
Cable Type
Lightning/USB
Product Line
BoostCharge
End 2 Connection Type
Lightning - Male
Connector on Second End Details
1 x Lightning - Male
MFI
Yes
Connector on First End Details
1 x USB Type A - Male
Connector Gender on First End
Male
Device Supported
iPad, iPhone, iPad Pro
End 1 Connection Type
USB Type A - Male
Connector Gender on Second End
Male
Compatibility

Description

  • Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.