Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boost Up Charge Usb A To Apple Lightning Cable 3ft, Black

  • Mfr # CAA001BT1MBK

  • Zoro # G414522300


product price: $12.85
/ea

Key Features

Overall Length
0.93 in
Color
Black
Features
Plug & Play
Material
Plastic
Width
4.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAA001BT1MBK
Zoro #
G414522300
UPC #
745883788644
Country of Origin
Viet Nam

Dimensions

Cable Length
0.93 in
Overall Length
0.93 in
Width
4.04 in

Details

Color
Black
Features
Plug & Play
Material
Plastic
End 2 Connection Type
Lightning - Male
Connector Gender on First End
Male
Connector on Second End Details
1 x Lightning - Male
Item
Data Transfer Cable
Compatibility
Apple Devices:iPad 9th gen, iPad Pro (12.9") 2nd Gen, iPad Pro (10.5"), iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 12, iPhone 12 mini, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 13, iPhone 13 mini, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 8, iPhone SE 2nd Gen, iPhone XR, iPhone XS, iPhone XS Max
Product Line
BoostCharge
MFI
Yes
Connector Gender on Second End
Male
Cable Type
Lightning/USB
End 1 Connection Type
USB Type A - Male
Connector on First End Details
1 x USB Type A - Male
Device Supported
iPad, iPhone, iPad Pro

Description

  • Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.