Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boost Up Charge Usb A To Micro Usb Cable 3ft, Black

  • Mfr # CAB005BT1MBK

  • Zoro # G914522312


product price: $9.89
/ea

Key Features

Cable Length
1.00 in
Overall Length
1.00 in
Color
Black
Material
Plastic
Features
Active, High Resolution Audio (HRA), Hook & Loop Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAB005BT1MBK
Zoro #
G914522312
UPC #
745883788293
Country of Origin
Viet Nam

Dimensions

Cable Length
1.00 in
Overall Length
1.00 in
Width
4.00 in

Details

Color
Black
Material
Plastic
Features
Active, High Resolution Audio (HRA), Hook & Loop Strap
Product Line
BoostCharge
Connector on Second End Details
1 x Micro USB - Male
End 2 Connection Type
Micro USB - Male
Item
Data Transfer Cable
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
1 x USB Type A - Male
End 1 Connection Type
USB Type A - Male
Cable Type
Micro-USB/USB-A

Description

  • Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.