Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boost Up Charge Usb A To Usb C Braided Cable 3ft, Black

  • Mfr # CAB002BT1MBK

  • Zoro # G014522335


product price: $17.43
/ea

Key Features

Cable Length
0.96 in
Overall Length
0.96 in
Color
Black
Material
Plastic
Width
4.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB002BT1MBK
Zoro #
G014522335
UPC #
745883788569
Country of Origin
Viet Nam

Dimensions

Cable Length
0.96 in
Overall Length
0.96 in
Width
4.02 in

Details

Color
Black
Material
Plastic
Features
Fast Charging, Flexible, Double Braided, Durable, Charging, Bendable, USB- Power Delivery (USB PD)
End 1 Connection Type
USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
AirPods Pro, Power Bank, MacBook Pro, iPad mini, Smartphone, Notebook, iPad, iPad Pro, MacBook Air, Tablet, iPad Air, iPhone
Compatibility
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Connector Gender on First End
Male
Product Material
Braided Nylon
End 2 Connection Type
USB 2.0 Type C - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C/USB-A
Connector Gender on Second End
Male
Product Line
BoostCharge

Description

  • Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.