Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boost Up Charge Usb A To Usb C Cable 10ft, Black

  • Mfr # CAB001BT3MBK

  • Zoro # G714522345


product price: $15.17
/ea

Key Features

Cable Length
1.05 in
Overall Length
1.05 in
Color
Black
Features
USB- Power Delivery (USB PD), Charging
Width
4.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB001BT3MBK
Zoro #
G714522345
UPC #
745883788521
Country of Origin
Viet Nam

Dimensions

Cable Length
1.05 in
Overall Length
1.05 in
Width
4.05 in

Details

Color
Black
Features
USB- Power Delivery (USB PD), Charging
Material
Plastic
Data Transfer Speed
480-Mbit/s
Connector Gender on Second End
Male
Device Supported
Tablet, iPad mini, MacBook Pro, iPhone, iPad Pro, iPad, MacBook Air, Smartphone, MacBook, AirPods, iPad Air, Notebook, AirPods Pro
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Product Line
BoostCharge
Compatibility
Google Devices:Pixel 4, Pixel 5, Pixel 6Apple Devices:iPad (10.9") 10th Gen, AirPods Pro 2nd gen, iPad Pro (12.9") 3rd Gen, iPad Pro (12.9") 4th Gen, MacBook Pro, MacBook Air, iPad mini 6th Gen, iPad Air 4, iPad Pro (11.0"), iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro MaxSamsung Devices:Galaxy S20, Galaxy S20+, Galaxy S20 Ultra, Galaxy S21 5G, Galaxy S21+ 5G, Galaxy S21 Ultra 5G, Galaxy S22 5G, Galaxy S22+ 5G, Galaxy S22 Ultra 5G, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra, Galaxy Z Fold 2 5G, Galaxy Note 10+, Galaxy Note20, Galaxy Note20 Ultra
Cable Type
USB-C/USB-A
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Item
Data Transfer Cable

Description

  • Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.