
Boost Up Charge Usb C To Apple Lightning Cable 3ft, Black
Mfr # CAA003BT1MBK
Zoro # G614522308
product price: $17.45
/eaKey Features
Cable Length
1.08 in
Overall Length
1.08 in
Color
Black
Features
Fast Charging, Charging, USB- Power Delivery (USB PD), Bendable, Break Resistant
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAA003BT1MBK
Zoro #
G614522308
UPC #
745883788781
Country of Origin
Viet Nam
Dimensions
Cable Length
1.08 in
Overall Length
1.08 in
Width
4.06 in
Details
Color
Black
Features
Fast Charging, Charging, USB- Power Delivery (USB PD), Bendable, Break Resistant
Material
Plastic
End 1 Connection Type
USB Type C - Male
Connector Gender on Second End
Male
MFI
Yes
Connector on Second End Details
1 x Lightning - Male
Compatibility
Connector Gender on First End
Male
Cable Type
Lightning/USB-C
Product Line
BoostCharge
Device Supported
iPad, iPad mini, iPhone, iPad Air, iPad Pro
End 2 Connection Type
Lightning - Male
Connector on First End Details
1 x USB Type C - Male
Item
Data Transfer Cable
Description
- Charge/Sync Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.