Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boost Up Charge Usb C To Apple Lightning Cable 3ft, White

  • Mfr # CAA003BT1MWH

  • Zoro # G314522325


product price: $18.59
/ea

Key Features

Cable Length
0.90 in
Overall Length
0.90 in
Color
White
Material
Plastic
Width
4.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAA003BT1MWH
Zoro #
G314522325
UPC #
745883788422
Country of Origin
Viet Nam

Dimensions

Cable Length
0.90 in
Overall Length
0.90 in
Width
4.00 in

Details

Color
White
Material
Plastic
Features
Charging, Break Resistant, Fast Charging, Bendable, USB- Power Delivery (USB PD)
Cable Type
Lightning/USB-C
Connector on First End Details
1 x USB Type C - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Product Line
BoostCharge
End 1 Connection Type
USB Type C - Male
Item
Data Transfer Cable
End 2 Connection Type
Lightning - Male
Compatibility
Apple Devices:iPad 8th gen, iPad 9th gen, iPad Air 3, iPad Pro (10.5"), iPad Pro (12.9") 2nd Gen, iPad mini 5th Gen, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 12, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 12 mini, iPhone 13, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 13 mini, iPhone 14, iPhone 14 Plus, iPhone 14 Pro, iPhone 14 Pro Max, iPhone 8, iPhone 8 Plus, iPhone SE 2nd Gen, iPhone X, iPhone XR, iPhone XS, iPhone XS Max
Device Supported
iPhone, iPad mini, iPad Pro, iPad Air, iPad
Connector on Second End Details
1 x Lightning - Male
MFI
Yes

Description

  • Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.