Shop BELKIN
See all product information
Create Account
BoostCharge AC Adapter - 30 W - White
- Mfr # BBC007WH
- Zoro # G712493098
product price:Â
$
23.66
/ea
Key Features
Color
White
Compatible With
Apple Products: iPhone 13 Pro Max,iPhone 13 Pro,iPhone 13,iPhone 13 mini,iPhone 12 Pro Max,iPhone 12 Pro,iPhone 12,iPhone 12 mini,iPhone 11 Pro Max,iPhone 11 Pro,iPhone 11,iPhone SE (2nd generation),iPhone XR,iPad Pro 12.9-inch,iPad Pro 11-inch,iPad Pro 10.5-inch,iPad Air,iPad (9th generation),iPad mini (6th generation) Samsung Smartphones: Galaxy S21 Ultra 5G,Galaxy S21+ 5G,Galaxy S21 5G,Galaxy S20 Ultra,Galaxy S20+,Galaxy S20,Note20 Ultra,Note20,Note10+,Galaxy Z Flip 3Google Smartphones: Pixel 6,Pixel 5
Features
Lightweight, Portable, Compact; Fast Charging
USB Type-C
Yes
Brand Compatibility
Google, Samsung, Apple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBC007WH
- Zoro #
- G712493098
- UPC #
- 745883837458
- Country of Origin
- Viet Nam
- Color
- White
- Compatible With
- Apple Products: iPhone 13 Pro Max,iPhone 13 Pro,iPhone 13,iPhone 13 mini,iPhone 12 Pro Max,iPhone 12 Pro,iPhone 12,iPhone 12 mini,iPhone 11 Pro Max,iPhone 11 Pro,iPhone 11,iPhone SE (2nd generation),iPhone XR,iPad Pro 12.9-inch,iPad Pro 11-inch,iPad Pro 10.5-inch,iPad Air,iPad (9th generation),iPad mini (6th generation) Samsung Smartphones: Galaxy S21 Ultra 5G,Galaxy S21+ 5G,Galaxy S21 5G,Galaxy S20 Ultra,Galaxy S20+,Galaxy S20,Note20 Ultra,Note20,Note10+,Galaxy Z Flip 3Google Smartphones: Pixel 6,Pixel 5
- Features
- Lightweight, Portable, Compact; Fast Charging
- USB Type-C
- Yes
- Brand Compatibility
- Google, Samsung, Apple
- USB Power Delivery
- (1) Type-C 30W
- Universal Adapter
- Yes
- Item
- AC Adapter
- Max. Output Power
- 30 W
- Device Supported
- iPad mini, iPhone, iPad Air, Smartphone, iPad Pro, iPad, USB Type C Device
Description
PD 30W PPS USB-C WALL CHARGER, WHT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.