
BOOSTCHARGE BRAIDED USB-C TO LIGHTNING CABLE (1M / 3.3FT, BLACK)
Mfr # CAA004BT1MBK
Zoro # G721707056
product price: $24.69
/eaKey Features
Cable Type
Lightning/USB-C
Device Supported
iPad Air, iPad, iPad mini, iPad Pro, iPhone
Connector on Second End Details
1 x Lightning - Male
End 2 Connection Type
Lightning - Male
Product Line
BoostCharge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAA004BT1MBK
Zoro #
G721707056
UPC #
-
Country of Origin
China
Details
Cable Type
Lightning/USB-C
Device Supported
iPad Air, iPad, iPad mini, iPad Pro, iPhone
Connector on Second End Details
1 x Lightning - Male
End 2 Connection Type
Lightning - Male
Product Line
BoostCharge
Color
Black
Compatibility
Apple Devices:iPad 8th gen,iPad 9th gen,iPad Pro (12.9") 2nd Gen,iPad mini 5th Gen,iPad Air 3,iPad Pro (10.5"),iPhone 14,iPhone 14 Pro,iPhone 14 Plus,iPhone 14 Pro Max,iPhone 11,iPhone 11 Pro,iPhone 11 Pro Max,iPhone 12,iPhone 12 mini,iPhone 12 Pro,iPhone 12 Pro Max,iPhone 13,iPhone 13 mini,iPhone 13 Pro,iPhone 13 Pro Max,iPhone 8,iPhone 8 Plus,iPhone SE 2nd Gen,iPhone X,iPhone XR,iPhone XS,iPhone XS Max
Connector Gender on Second End
Male
MFI
Yes
End 1 Connection Type
USB Type C - Male
Connector Gender on First End
Male
Connector on First End Details
1 x USB Type C - Male
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.