Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boostcharge Braided USBC USBa, Cab002Bt2Mwh

  • Mfr # CAB002bt2MWH

  • Zoro # G2589879


product price: $22.95
/ea

Key Features

Cable Length
6.60 ft
End 1 Connection Type
(1) USB 2.0 Type A - Male
End 2 Connection Type
(1) USB 2.0 Type C - Male
Color
White
Material
Braided Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB002bt2MWH
Zoro #
G2589879
UPC #
745883788590
Country of Origin
Unknown

Dimensions

Cable Length
6.60 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
(1) USB 2.0 Type A - Male
End 2 Connection Type
(1) USB 2.0 Type C - Male
Color
White
Material
Braided Nylon
Features
Double Braided, Durable, Fast Charging, USB- Power Delivery (USB PD)
Cable Type
USB-C/USB-A
Compatibility
Device Supported
AirPods, AirPods Pro, iPad, iPad Air, iPad mini, iPad Pro, iPhone, MacBook, MacBook Air, MacBook Pro, Notebook, Smartphone, Tablet
Data Transfer Rate
480 Mbit/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.