BoostCharge Cubic USB-C Wall Charger 20W - 20 W
- Mfr # WCA009DQWH
- Zoro # G212512480
product price:Â
$
18.99
/ea
Key Features
Universal Adapter
Yes
Fast Charging
Yes
USB Type-C
Yes
Device Supported
Smartphone, iPad Pro, iPad mini, iPad, MacBook Air, Tablet PC, iPad Air, iPhone, Charger, Google Pixel
USB Power Delivery
(1) Type-C 20W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCA009DQWH
- Zoro #
- G212512480
- UPC #
- 745883880447
- Country of Origin
- China
Details
- Item
- AC Adapter
- Universal Adapter
- Yes
- Fast Charging
- Yes
- USB Type-C
- Yes
- Device Supported
- Smartphone, iPad Pro, iPad mini, iPad, MacBook Air, Tablet PC, iPad Air, iPhone, Charger, Google Pixel
- USB Power Delivery
- (1) Type-C 20W
- Maximum Output Power
- 20 W
- Compatibility
- Apple Products: iPad Pro (11") 3rd Gen MagSafe Charger iPad 9th gen iPad Pro (12.9") 5th Gen MacBook Air 13" M1 (2020) iPad mini 6th Gen iPad Air 4 iPhone 15 iPhone 15-Pro iPhone 15-Plus iPhone 15 Pro Max iPhone 14 iPhone 14-Pro iPhone 14-Plus iPhone 14 Pro Max iPhone 12 iPhone 12-mini iPhone 12-Pro iPhone 12 Pro Max iPhone 13 iPhone 13-mini iPhone 13-Pro iPhone 13 Pro MaxSamsung Smartphones: Galaxy S21 5G Galaxy S21+ 5G Galaxy S21 Ultra 5G Galaxy S22 5G Galaxy S22+ 5G Galaxy S22 Ultra 5G Galaxy S23 Galaxy S23 Plus Galaxy S23 Ultra Galaxy Z Flip 3 Galaxy Note20 Galaxy Note20 UltraGoogle Smartphones: Pixel 5 Pixel 6
Description
20W USB-C Wall Charger New CUBE DESIGN
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.