Shop BELKIN
See all product information
Create Account
BoostCharge Plus 10K USB-C Power Bank with Integrated Cables - Black
- Mfr # BPB006btBLK
- Zoro # G710019177
product price:Â
$
58.45
/ea
Key Features
Overall Height
6.1"
Overall Width
0.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPB006btBLK
- Zoro #
- G710019177
- UPC #
- 745883815371
- Country of Origin
- China
Dimensions
- Overall Height
- 6.1"
- Overall Width
- 0.7"
Details
- Item
- Power Bank
Description
10K PD POWER BANK WITH INTEGRATED CABLES,BLACK
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.