Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boostcharge Pro Magnetic Charging Pad, Black

  • Mfr # WIA009ttBK

  • Zoro # G514542055


product price: $47.49
/ea

Key Features

Color
Black
Features
Magnetic, Fast Charging, Anti-slip, MagSafe Technology
Overall Height
0.7 in
Overall Width
3.2 in
Cable Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIA009ttBK
Zoro #
G514542055
UPC #
745883887736
Country of Origin
China

Dimensions

Overall Height
0.7 in
Overall Width
3.2 in
Cable Length
5 ft

Details

Item
Induction Charger
Color
Black
Features
Magnetic, Fast Charging, Anti-slip, MagSafe Technology
Includes
BoostCharge Magnetic Wireless Charging Pad with Qi2 15W, 5ft/1.5m USB-C to USB-C Cable, 20W USB-C Power Supply Unit
Material
Plastic
USB
Yes
Device Supported
Earbud, Qi2-enabled Device, iPhone
Qi Certified
Yes
Compatibility
Maximum Output Power
15 W
AC Plug
Yes
Compatible With

Description

  • Wireless Charging

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.