
BoostCharge USB C 100W
Mfr # CAB014BT3MBK
Zoro # G515232139
product price: $22.25
/eaKey Features
Cable Length
9.80 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Material
Braided Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB014BT3MBK
Zoro #
G515232139
UPC #
745883842117
Country of Origin
Viet Nam
Dimensions
Cable Length
9.80 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Material
Braided Nylon
Cable Type
USB-C
Compatible With
Nintendo Switch Portable Gaming ConsoleGoogle Devices:ChromebookPixel 4aPixel 5Pixel 6Samsung Devices:Galaxy Note20Galaxy Note20 UltraGalaxy S21 5GGalaxy S21 Ultra 5GGalaxy S21+ 5GGalaxy S22 5GGalaxy S22 Ultra 5GGalaxy S22+ 5GGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy S24Galaxy S24 UltraGalaxy S24+Galaxy Tab S8Galaxy Tab S8 UltraGalaxy Tab S8+Galaxy Z Flip 3Galaxy Z Fold 2-5GGalaxy Z Fold 3Apple Devices:MacBook AirMacBook Air 15" M2 (2023)MacBook ProMacBook Pro (2020)iPad Air 4iPad Pro (11") 2nd GeniPad Pro (11") 3rd GeniPad Pro (12.9") 4th GeniPad Pro (12.9") 5th GeniPad mini 6th GeniPhone 15iPhone 15-PlusiPhone 15-ProiPhone 15 Pro MaxAirPods Pro 2nd gen
Features
Bendable, Rugged, USB- Power Delivery (USB PD), Double Braided, Fast Charging, Durable
Connector on First End Details
(1) USB 2.0 Type C
Device Supported
MacBook, iPad Pro, iPad mini, PC, AirPods Pro, MacBook Pro, iPad Air, Notebook, Chromebook, USB Device, iPad, iPhone, MacBook Air
Connector on Second End Details
(1) USB 2.0 Type C
Data Transfer Rate
480-Mbit/s
Shielding
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Male
Data Transfer Speed
480 Mbit/s
Compatibility
Nintendo Switch Portable Gaming ConsoleGoogle Devices:Chromebook,Pixel 4a,Pixel 5,Pixel 6Samsung Devices:Galaxy Note20,Galaxy Note20 Ultra,Galaxy S21 5G,Galaxy S21 Ultra 5G,Galaxy S21+ 5G,Galaxy S22 5G,Galaxy S22 Ultra 5G,Galaxy S22+ 5G,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S24,Galaxy S24 Ultra,Galaxy S24+,Galaxy Tab S8,Galaxy Tab S8 Ultra,Galaxy Tab S8+,Galaxy Z Flip 3,Galaxy Z Fold 2 5G,Galaxy Z Fold 3Apple Devices:MacBook Air,MacBook Air 15" M2 (2023),MacBook Pro,MacBook Pro (2020),iPad Air 4,iPad Pro (11") 2nd Gen,iPad Pro (11") 3rd Gen,iPad Pro (12.9") 4th Gen,iPad Pro (12.9") 5th Gen,iPad mini 6th Gen,iPhone 15,iPhone 15 Plus,iPhone 15 Pro,iPhone 15 Pro Max,AirPods Pro 2nd gen
Series
BoostCharge
Description
BoostCharge USB-C to USB-C Cable 100W 3M, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.