Zoro Homepage

BoostCharge USB C 100W

  • Mfr # CAB014BT3MWH

  • Zoro # G115232140


product price: $21.59
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C - Male
Cable Length
9.80 ft
End 2 Connection Type
USB 2.0 Type C - Male
Color
White
Cable Type
USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB014BT3MWH
Zoro #
G115232140
UPC #
745883842124
Country of Origin
Viet Nam

Dimensions

Cable Length
9.80 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
White
Cable Type
USB-C
Material
Braided Nylon
Compatible With
Features
USB- Power Delivery (USB PD), Charging, Fast Charging, Double Braided, Durable, Rugged, Bend Resistant
Connector on Second End Details
(1) USB 2.0 Type C - Male
Connector Gender on First End
Male
Device Supported
iPad mini, Notebook, MacBook, AirPods Pro, iPad Air, iPad, MacBook Pro, Chromebook, iPad Pro, iPhone, USB Device, MacBook Air, PC
Shielding
Yes
Connector Gender on Second End
Male
Data Transfer Rate
480-Mbit/s
Connector on First End Details
(1) USB 2.0 Type C - Male
Data Transfer Speed
480 Mbit/s
Series
BoostCharge
Compatibility

Description

BoostCharge USB-C to USB-C Cable 100W White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.