Shop BELKIN
See all product information
Create Account
BoostCharge Wireless Charging Stand 10W - 5 V DC Input - Input connectors: USB
Mfr # WIB001TTWH
Zoro # G215190548
product price:Â
$
39.95
/ea
Key Features
Color
White
Compatible With
Samsung Smartphones: Galaxy Note 10 Galaxy Note 10+ Apple Smartphones: iPhone 11 iPhone 11 Pro iPhone 11 Pro Max iPhone X iPhone XR iPhone XS iPhone XS Max iPhone 8 iPhone 8 Plus iPhone SE 2nd Gen
Height
4.3 in
Width
3.9 in
Input Voltage
5 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WIB001TTWH
- Zoro #
- G215190548
- UPC #
- 745883795215
- Country of Origin
- Viet Nam
- Color
- White
- Compatible With
- Samsung Smartphones: Galaxy Note 10 Galaxy Note 10+ Apple Smartphones: iPhone 11 iPhone 11 Pro iPhone 11 Pro Max iPhone X iPhone XR iPhone XS iPhone XS Max iPhone 8 iPhone 8 Plus iPhone SE 2nd Gen
- Item
- Induction Charger
- Input Voltage
- 5 V DC
- USB
- Yes
- Includes
- 1.2m/4ft. USB-A to micro-USB Cable, AC Adapter, Quick Install Guide
- Package Contents
- BoostCharge Wireless Charging Stand 10W 1.2m/4ft. USB-A to micro-USB Cable AC Adapter Quick Install Guide
- Product Type
- Induction Charger