Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOOSTCHARGEUSB C to USB A

  • Mfr # CAB001BT1MWH

  • Zoro # G112487468


product price: $13.35
/ea

Key Features

Compatibility
Google Devices:Pixel 4, Pixel 5, Pixel 6Apple Devices:iPad (10.9") 10th Gen, AirPods Pro 2nd gen, iPad Pro (12.9") 3rd Gen, iPad Pro (12.9") 4th Gen, MacBook Pro, MacBook Air, iPad mini 6th Gen, iPad Air 4, iPad Pro (11.0"), iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro MaxSamsung Devices:Galaxy S20, Galaxy S20+, Galaxy S20 Ultra, Galaxy S21 5G, Galaxy S21+ 5G, Galaxy S21 Ultra 5G, Galaxy S22 5G, Galaxy S22+ 5G, Galaxy S22 Ultra 5G, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra, Galaxy Z Fold 2 5G, Galaxy Note 10+, Galaxy Note20, Galaxy Note20 Ultra
Cable Type
USB-C/USB-A
Connector Gender on Second End
Male
Device Supported
iPad mini, AirPods, Smartphone, AirPods Pro, iPad, iPad Pro, MacBook Air, MacBook, MacBook Pro, iPhone, Tablet, iPad Air, Notebook
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAB001BT1MWH
Zoro #
G112487468
UPC #
745883788491
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Compatibility
Google Devices:Pixel 4, Pixel 5, Pixel 6Apple Devices:iPad (10.9") 10th Gen, AirPods Pro 2nd gen, iPad Pro (12.9") 3rd Gen, iPad Pro (12.9") 4th Gen, MacBook Pro, MacBook Air, iPad mini 6th Gen, iPad Air 4, iPad Pro (11.0"), iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro MaxSamsung Devices:Galaxy S20, Galaxy S20+, Galaxy S20 Ultra, Galaxy S21 5G, Galaxy S21+ 5G, Galaxy S21 Ultra 5G, Galaxy S22 5G, Galaxy S22+ 5G, Galaxy S22 Ultra 5G, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra, Galaxy Z Fold 2 5G, Galaxy Note 10+, Galaxy Note20, Galaxy Note20 Ultra
Cable Type
USB-C/USB-A
Connector Gender on Second End
Male
Device Supported
iPad mini, AirPods, Smartphone, AirPods Pro, iPad, iPad Pro, MacBook Air, MacBook, MacBook Pro, iPhone, Tablet, iPad Air, Notebook
Connector Gender on First End
Male
Data Transfer Rate
480-Mbit/s
Product Line
BoostCharge
End 2 Connection Type
USB 2.0 Type C - Male
Color
White
Features
Charging, USB- Power Delivery (USB PD)
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type A - Male

Description

Stay charged, synced, and connected with reliable charging cables that you can use in your home, car, or office. Tested to withstand 8,000+ bends, these USB-C cables are built for a long lifespan and will work with any standard USB-A port. Theyftre also USB-IF certified for safe and seamless performance with all your devices.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.