Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided 100w Usb C 2.0 To Usb C 2.0 Cable 2m, Black

  • Mfr # CAB014bt2MBK

  • Zoro # G315831099


product price: $19.49
/ea

Key Features

Overall Length
1.04 in
Color
Black
Width
4.01 in
Compatibility
End 1 Connection Type
USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB014bt2MBK
Zoro #
G315831099
UPC #
745883842100
Country of Origin
China

Dimensions

Overall Length
1.04 in
Width
4.01 in

Details

Color
Black
Compatibility
End 1 Connection Type
USB 2.0 Type C - Male
Product Material
Braided Nylon
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Device Supported
iPad Pro, MacBook, iPad, iPad mini, Gaming Console, MacBook Air, AirPods Pro, Chromebook, Notebook, USB Device, PC, MacBook Pro, iPhone, iPad Air
Product Line
BoostCharge
Data Transfer Speed
480-Mbit/s
Features
Durable, Fast Charging, Double Braided, Bendable, USB- Power Delivery (USB PD), Rugged
Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Cable Type
USB-C
Shielding
Yes

Description

Belkin - Braided 100w Usb C 2.0 To Usb C 2.0 Cable 2m - Black
  • Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.