
BRAIDED C-C 2.0 2M, BLK
Mfr # CAB004BT2MBK
Zoro # G015190069
product price: $22.39
/eaKey Features
Cable Length
6.60 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Cable Type
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB004BT2MBK
Zoro #
G015190069
UPC #
745883814077
Country of Origin
Viet Nam
Dimensions
Cable Length
6.60 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Cable Type
USB-C
Compatible With
Apple Devices:iPad (10.9") 10th GenAirPods Pro 2nd geniPad Pro (12.9") 5th GeniPad Pro (12.9") 3rd GeniPad Pro (12.9") 4th GenMacBook Pro 13" M2 (2022)MacBook Air 13" M1 (2020)MacBook Air 15" M2 (2023)MacBook Pro 13" M1 (2020)iPad mini 6th GeniPad Air 4iPhone 15iPhone 15-ProiPhone 15-PlusiPhone 15 Pro MaxSamsung Devices:Galaxy S20Galaxy S21 SeriesGalaxy S22 SeriesGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy S24Galaxy S24+Galaxy S24 UltraGalaxy Z Fold 3Galaxy Z Fold 2-5GGalaxy Note20Galaxy Note20 UltraGoogle Devices:Pixel 4Pixel 5Pixel 6
Features
Charging, Double Braided, USB- Power Delivery (USB PD)
Material
Braided Nylon
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector Gender on First End
Male
Device Supported
Smartphone, Notebook, MacBook Pro, Tablet, iPad Air, AirPods, iPad, iPad Pro, AirPods Pro, MacBook Air, iPad mini, MacBook, iPhone
Data Transfer Rate
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Compatibility
Apple Devices:iPad (10.9") 10th Gen,AirPods Pro 2nd gen,iPad Pro (12.9") 5th Gen,iPad Pro (12.9") 3rd Gen,iPad Pro (12.9") 4th Gen,MacBook Pro 13" M2 (2022),MacBook Air 13" M1 (2020),MacBook Air 15" M2 (2023),MacBook Pro 13" M1 (2020),iPad mini 6th Gen,iPad Air 4,iPhone 15,iPhone 15 Pro,iPhone 15 Plus,iPhone 15 Pro MaxSamsung Devices:Galaxy S20,Galaxy S21 Series,Galaxy S22 Series,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S24,Galaxy S24+,Galaxy S24 Ultra,Galaxy Z Fold 3,Galaxy Z Fold 2 5G,Galaxy Note20,Galaxy Note20 UltraGoogle Devices:Pixel 4,Pixel 5,Pixel 6
Series
BoostCharge
Product Line
BoostCharge
Product Material
Braided Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.