Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAIDED C C 2.0 2M PINK

  • Mfr # CAB004BT2MPK

  • Zoro # G112487505


product price: $19.89
/ea

Key Features

Compatibility
Apple Devices: iPad (10.9") 10th Gen, AirPods Pro 2nd gen, iPad Pro (12.9") 5th Gen, iPad Pro (12.9") 3rd Gen, iPad Pro (12.9") 4th Gen, MacBook Pro 13" M2 (2022), MacBook Air 13" M1 (2020), MacBook Air 15" M2 (2023), MacBook Pro 13" M1 (2020), iPad mini 6th Gen, iPad Air 4, iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro MaxSamsung Devices: Galaxy S20, Galaxy S21 Series, Galaxy S22 Series, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra, Galaxy Z Fold 3, Galaxy Z Fold 2 5G, Galaxy Note20, Galaxy Note20 UltraGoogle Devices: Pixel 4, Pixel 5, Pixel 6
Cable Type
USB-C
Data Transfer Rate
480-Mbit/s
Connector Gender on Second End
Male
Device Supported
MacBook Pro, iPhone, iPad mini, AirPods Pro, iPad Pro, iPad Air, Notebook, AirPods, Tablet, Smartphone, MacBook Air, iPad, MacBook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAB004BT2MPK
Zoro #
G112487505
UPC #
745883884117
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Compatibility
Apple Devices: iPad (10.9") 10th Gen, AirPods Pro 2nd gen, iPad Pro (12.9") 5th Gen, iPad Pro (12.9") 3rd Gen, iPad Pro (12.9") 4th Gen, MacBook Pro 13" M2 (2022), MacBook Air 13" M1 (2020), MacBook Air 15" M2 (2023), MacBook Pro 13" M1 (2020), iPad mini 6th Gen, iPad Air 4, iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro MaxSamsung Devices: Galaxy S20, Galaxy S21 Series, Galaxy S22 Series, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra, Galaxy Z Fold 3, Galaxy Z Fold 2 5G, Galaxy Note20, Galaxy Note20 UltraGoogle Devices: Pixel 4, Pixel 5, Pixel 6
Cable Type
USB-C
Data Transfer Rate
480-Mbit/s
Connector Gender on Second End
Male
Device Supported
MacBook Pro, iPhone, iPad mini, AirPods Pro, iPad Pro, iPad Air, Notebook, AirPods, Tablet, Smartphone, MacBook Air, iPad, MacBook
Connector Gender on First End
Male
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Features
USB- Power Delivery (USB PD), Fast Charging, Braided, Double Braided, Charging
Connector on First End Details
1 x USB 2.0 Type C - Male
Product Line
BoostCharge
Color
Pink
Product Material
Braided Nylon, Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x USB 2.0 Type C - Male

Description

BRAIDED C-C 2.0 2M, PINK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.