Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided PCR 2in1 USBC

  • Mfr # CAC003FQ15MBK

  • Zoro # G515190842


product price: $26.85
/ea

Key Features

Cable Length
5 ft
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male, Lightning - Male
Color
Black
Jacket Material
Braided Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC003FQ15MBK
Zoro #
G515190842
UPC #
745883902514
Country of Origin
Viet Nam

Dimensions

Cable Length
5 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male, Lightning - Male
Color
Black
Jacket Material
Braided Nylon
Features
Durable, USB- Power Delivery (USB PD), Fast Charging, Tangle-free, Double Braided
Cable Type
Lightning/USB-C
Data Transfer Rate
480-Mbit/s
Connector on First End Details
(1) USB Type C - Male
Connector Gender on Second End
Male
MFI
Yes
Connector on Second End Details
(1) USB Type C - Male, (1) Lightning - Male
Connector Gender on First End
Male
Device Supported
Tablet, AirPods Pro, iPad Pro, Smartphone, USB Device, MacBook Pro, MacBook Air, Notebook, AirPods Max, iPad Air, MacBook, iPhone, AirPods, iPad
Data Transfer Speed
480 Mbit/s
Series
BoostCharge Pro

Description

Braided PCR 2in1 USBC to LTG Cable, 60W 1.5M, Black

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.