Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAIDED PVC, USB-C CHARGE CABLE, 60W, BLUE, 2M

  • Mfr # CAB004BT2MBL

  • Zoro # G222447215


product price: $24.59
/ea

Key Features

Connector on Second End Details
1 x USB 2.0 Type C - Male
Jacket Material
Braided Nylon
Color
Blue
End 1 Connection Type
USB 2.0 Type C - Male
Features
Double Braided, USB- Power Delivery (USB PD), Fast Charging, Braided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB004BT2MBL
Zoro #
G222447215
UPC #
889728594974
Country of Origin
China

Details

Connector on Second End Details
1 x USB 2.0 Type C - Male
Jacket Material
Braided Nylon
Color
Blue
End 1 Connection Type
USB 2.0 Type C - Male
Features
Double Braided, USB- Power Delivery (USB PD), Fast Charging, Braided
Connector on First End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type C - Male
Product Line
BoostCharge
Device Supported
AirPods Pro, USB Charger, iPad, iPad Pro, iPad Air, MacBook Air, USB Device, iPad mini, MacBook Pro, Smartphone, iPhone, Notebook, Tablet
Data Transfer Speed
480-Mbit/s
Compatibility
Connector Gender on Second End
Male
Connector Gender on First End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.