Zoro Homepage

Bulk Cable - Bare Wire - Bare Wire - Shielded Twisted Pair (Stp) -

  • Mfr # A7L504-1000-SH

  • Zoro # G0225107


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Coaxial Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride
Connector Type
Bare Wire
Standards
EIA/TIA-568 Category 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7L504-1000-SH
Zoro #
G0225107
UPC #
722868141021
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft

Details

Item
Network Cable
Coaxial Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride
Connector Type
Bare Wire
Standards
EIA/TIA-568 Category 5e
Conductor
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.