Zoro Homepage

Bulk Cable - Bare Wire - Bare Wire - Unshielded Twisted Pair (Utp) -

  • Mfr # A7J704-1000-BLK

  • Zoro # G0303069


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Coaxial Cable Type
Category 6
Jacket Material
Polyvinyl Chloride
Jacket Color
Black
Standards
TIA/EIA-568-B.2-1 Category 6, ISO/IEC 11801, CMR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7J704-1000-BLK
Zoro #
G0303069
UPC #
722868562192
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft

Details

Item
Network Cable
Coaxial Cable Type
Category 6
Jacket Material
Polyvinyl Chloride
Jacket Color
Black
Standards
TIA/EIA-568-B.2-1 Category 6, ISO/IEC 11801, CMR
Connector Type
Bare Wire
Conductor
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.