Zoro Homepage

Bulk Cable - Bare Wire - Bare Wire - Unshielded Twisted Pair (Utp) -

  • Mfr # A7L504-1000-GRN

  • Zoro # G0325362


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Coaxial Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride
Jacket Color
Green
Connector Type
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7L504-1000-GRN
Zoro #
G0325362
UPC #
722868206430
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft

Details

Item
Network Cable
Coaxial Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride
Jacket Color
Green
Connector Type
Bare Wire
Standards
EIA/TIA-568 Category 5e
Conductor
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.