Zoro Homepage

Bulk Cable - Unshielded Twisted Pair (Utp) - 1000 Feet - Purple

  • Mfr # A7J704-1000-PUR

  • Zoro # G0213380


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Coaxial Cable Type
Category 6
Jacket Color
Purple
Connector Type
Bare Wire
Standards
EIA/TIA-568
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7J704-1000-PUR
Zoro #
G0213380
UPC #
722868671856
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft

Details

Item
Network Cable
Coaxial Cable Type
Category 6
Jacket Color
Purple
Connector Type
Bare Wire
Standards
EIA/TIA-568
Conductor
Copper
Series
900

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.