Zoro Homepage

C - C CBL 240W 2.0, BRAIDED PCR, 1M, WHITE

  • Mfr # CAB025FQ1MWH

  • Zoro # G922443791


product price: $21.99
/ea

Key Features

Product Material
Nylon
Connector Gender on First End
Male
Compatibility
Apple AirPods Pro 2nd gen, iPad Air, iPad (10.9") 10th Gen, iPad Pro (11") 3rd Gen, iPad Pro (12.9") 5th Gen, MacBook Air M2 (2022), MacBook Air 13" M1 (2020), MacBook Air 15" M2 (2023), Macbook Pro M3 14", Macbook Pro M3 16", MacBook Pro 13" M2 (2022), MacBook Pro 13" (2020), MacBook Pro 14" (2021), MacBook Pro 16" (2021), iPhone 16, iPhone 16 Plus, iPhone 16 Pro, iPhone 16 Pro Max, iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro MaxSamsung Galaxy S22 5G, Galaxy S22+ 5G, Galaxy S22 Ultra 5G, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S25, Galaxy S25+, Galaxy S25 Ultra, Galaxy Tab S8+Google - Pixel 6Lenovo ThinkPad X1 CarbonNintendo- SwitchMicrosoft - Surface Pro X
Features
Bend Resistant, Fast Charging, Flexible, Braided
Connector on First End Details
1 x USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB025FQ1MWH
Zoro #
G922443791
UPC #
745883916023
Country of Origin
Viet Nam

Details

Product Material
Nylon
Item
Data Transfer Cable
Connector Gender on First End
Male
Compatibility
Apple AirPods Pro 2nd gen, iPad Air, iPad (10.9") 10th Gen, iPad Pro (11") 3rd Gen, iPad Pro (12.9") 5th Gen, MacBook Air M2 (2022), MacBook Air 13" M1 (2020), MacBook Air 15" M2 (2023), Macbook Pro M3 14", Macbook Pro M3 16", MacBook Pro 13" M2 (2022), MacBook Pro 13" (2020), MacBook Pro 14" (2021), MacBook Pro 16" (2021), iPhone 16, iPhone 16 Plus, iPhone 16 Pro, iPhone 16 Pro Max, iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro MaxSamsung Galaxy S22 5G, Galaxy S22+ 5G, Galaxy S22 Ultra 5G, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S25, Galaxy S25+, Galaxy S25 Ultra, Galaxy Tab S8+Google - Pixel 6Lenovo ThinkPad X1 CarbonNintendo- SwitchMicrosoft - Surface Pro X
Features
Bend Resistant, Fast Charging, Flexible, Braided
Connector on First End Details
1 x USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Product Line
BoostCharge Pro
End 2 Connection Type
USB 2.0 Type C - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Gender on Second End
Male
Color
White
Cable Type
USB-C
Jacket Material
Thermoplastic
Device Supported
iPad Pro, iPad Air, Gaming Console, AirPods Pro, Smartphone, iPhone, MacBook Pro, Gaming Notebook, MacBook Air, iPad, MacBook

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.