
C - C CBL 60W 2.0, BRAIDED PCR, 1M, WHITE
Mfr # CAB024FQ1MWH
Zoro # G722444981
product price: $17.59
/eaKey Features
Product Material
50% PCR (post-consumer recycled) TPE material - Cable Boot PCR (post-consumer recycled) - Jacket
Connector Gender on Second End
Male
Features
Fire Proof, Strain Relief, Fast Charging, Durable, Braided
End 2 Connection Type
USB 2.0 Type C
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB024FQ1MWH
Zoro #
G722444981
UPC #
745883915712
Country of Origin
Viet Nam
Details
Product Material
50% PCR (post-consumer recycled) TPE material - Cable Boot PCR (post-consumer recycled) - Jacket
Connector Gender on Second End
Male
Features
Fire Proof, Strain Relief, Fast Charging, Durable, Braided
End 2 Connection Type
USB 2.0 Type C
Item
Data Transfer Cable
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type C
Color
White
Device Supported
Smartphone, iPad Air, USB Device, AirPods Pro 2, iPad mini, iPhone, iPad, MacBook, iPad Pro
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1x USB 2.0 Type C - Male
Product Line
BoostCharge Pro
Connector on Second End Details
1x USB 2.0 Type C - Male
Cable Type
USB-C
Environmental Compliance
Global Recycled Standard (GRS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.