C - LTG CBL, BRAIDED PCR, 2M, WHITE
Mfr # CAA022FQ2MWH
Zoro # G122442815
product price: $39.19
/eaKey Features
Cord Type
Lightning/USB-C
Connector Gender on Second End
Male
Compatible Devices
iPad, iPad mini, AirPods, iPhone, iPad Pro, iPad Air, USB Charger
Product Type
Data Transfer Cable
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAA022FQ2MWH
Zoro #
G122442815
UPC #
198105028309
Country of Origin
Multiple
Dimensions
Cable Length
6.56 ft
Details
Cord Type
Lightning/USB-C
Connector Gender on Second End
Male
Compatible Devices
iPad, iPad mini, AirPods, iPhone, iPad Pro, iPad Air, USB Charger
Product Type
Data Transfer Cable
Connector Gender on First End
Male
Features
Strain Relief, USB- Power Delivery (USB PD), Braided, Durable, Fast Charging
Connector Type on First End
Lightning
Connector Type on Second End
USB Type C
Jacket Material
Thermoplastic
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.