Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C - LTG CBL, PCR, 1M, WHITE

  • Mfr # CAA021FQ1MWH

  • Zoro # G222445716


product price: $29.79
/ea

Key Features

Features
Tangle-free, Booted, Strain Relief, Charging, Durable, Fast Charging
Connector Gender on Second End
Male
Material
Thermoplastic Elastomer (TPE)
Connector Gender on First End
Male
Data Transfer Rate
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAA021FQ1MWH
Zoro #
G222445716
UPC #
745883916078
Country of Origin
Viet Nam

Dimensions

Cable Length
3.28 ft

Details

Features
Tangle-free, Booted, Strain Relief, Charging, Durable, Fast Charging
Connector Gender on Second End
Male
Material
Thermoplastic Elastomer (TPE)
Connector Gender on First End
Male
Data Transfer Rate
480-Mbit/s
Product Type
Data Transfer Cable
Color
White
Connector Type on Second End
Lightning - Male
Cord Type
Lightning/USB-C
Compatible Devices
AirPods, iPhone, iPad, USB Charger, Car Radio
Connector Type on First End
USB Type C - Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.