Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, 10Ft, Black, Snagless

  • Mfr # A3L791-10-BLK-S

  • Zoro # G010887605


product price: $20.15
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3L791-10-BLK-S
Zoro #
G010887605
UPC #
722868138328
Country of Origin
China

Dimensions

Length - Patch Cord
10 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Material
PVC
Conductor Material
Bare Copper
Insulation Material
HDPE
Features
Flame Retardant, Molded
Wire Gauge
24 AWG
Color
Black
Number of Conductor Pairs
4
Solid / Stranded
Stranded
Standards
EIA/TIA-568 Category 5e
Cable Listing
CM
Connector Plating
Gold
Compatibility
MacBook Air 11"; MacBook Air 13"; MacBook Pro 13"; MacBook Pro 15"; MacBook Pro 17"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.